93111B0X1 - Wallplate 1G SGL Recp 1.594" Hole STD SS

Eaton

  • $3.41 (Each)
  • $3.41 (Each)

  • $34.10 (Per 10)

  • $341.00 (Per 100)

In-Stock: 4 available locally (Big Spring, TX) (change location)
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
93111B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93111-BOX
Description
Wallplate 1G SGL Recp 1.594" Hole STD SS
Single Receptacle, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747304 / 00032664747304
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.41 (Each)
Carton
$34.10 (Per 10)
Standard Packaging
$341.00 (Per 100)
Stock Availability
Big Spring
4 (Check another store)
Odessa
42
All Stores
2,037
Resources
Images
 
 
93111B0X1 - Small Image
 
93111B0X1 - Large Image
 
93111B0X1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 1 Gang, 2.75 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Screw Mount, Single Receptacle
Special Features
Mounting Screws Provided
extra long description
EWD 93111-BOX1 allplate 1G Sgl Recp
Description
WALLPLATE 1G SGL RECP 1.594" HOLE STD SS
Additional Information
dimensions
2.75 (W) x 4.50 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93111-BOX
GTIN
00032664747304
UPC
032664747304
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,037

Location search:
These alternate items can be purchased instead of 93111B0X1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93111B0X1.

Eaton Power Outlet and Locking Wallplate, Stainless Steel, 1.59" Hole Cutout, St...
  • Our Part #: 93111
  • Big Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93111-BOX1
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.10) · 100 ($341.00) ·
93111 - Eaton Wiring Devices

Big Spring Availability: In Stock

Total Availability: In Stock

Book Price

$3.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93111B0X1, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, S...
  • Our Part #: SS720
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS720
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.80) ·
SS720 - Hubbell Wiring Devices

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.18

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver,...
  • Our Part #: SS720
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS720
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,949.06) ·
SS720 - Pass & Seymour/Legrand

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat