AH6810W - AH6810U In Nema 3R Enclosure

Eaton

  • $95.11 (Each)
  • $95.11 (Each)

In-Stock: 1 available locally (Laredo, TX) (change location)
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
AH6810W
Manufacturer
Eaton
Manufacturer's Part Number
AH6810W
Description
AH6810U In Nema 3R Enclosure
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired, Maintained Contact, Gray, Nema 3R, Enclosure: Copperless Aluminum, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
040893616865 / 40893616865 / 00040893616865
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.11 (Each)
Stock Availability
Laredo
1 (Check another store)
San Antonio RDC
0
All Stores
1
Resources
Images
 
 
AH6810W - Small Image
 
AH6810W - Large Image
 
AH6810W - Large Image
 
AH6810W - Large Image
Attachments
 
 
AH6810W - Specification Sheet
Other Links
 
 
AH6810W - Other
 
AH6810W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Poles
Two-pole
Descriptions
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired, Maintained contact, Gray, NEMA 3R, Enclosure: Copperless aluminum, Two-pole, -20-65C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw
Special Features
With NEMA 3R enclosure
Product Type
AH6810U In Nema 3R Enclosure
extra long description
EWD AH6810W AH6810U in NEMA 3R Encl
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Description
AH6810U IN NEMA 3R ENCLOSURE
Additional Information
dimensions
9.3000 IN X 7.0000 IN X 5.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH6810W
GTIN
00040893616865
UPC
040893616865
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
REVERSING
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20 to 65 °C
nema rating
3R
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater San Antonio RDC Area

Location Stock Available
Laredo
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AH6810W.
Jump To:

Cross Referenced

These items are similar to AH6810W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30322D Bryant Electric 00781786631618
AH6810W Eaton Wiring Devices 00040893616865
AH7810WD Eaton Wiring Devices 00040893006055
HBL13R92D Hubbell Wiring Device-Kellems 00783585202709
N3302 Leviton n/a
7833 Legrand Pass & Seymour 00785007078336

* All prices subject to change.

Begin Live Chat