CR20W - Recp Duplex 20A 125V 2P3W STR Swire WH

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $36.50 (Per 10)

  • $365.00 (Per 100)

In-Stock: 200 available locally (New Braunfels, TX) (change location)
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
CR20W
Manufacturer
Eaton
Manufacturer's Part Number
CR20W
Description
Recp Duplex 20A 125V 2P3W STR Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489235 / 00032664489235
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$36.50 (Per 10)
Standard Packaging
$365.00 (Per 100)
Stock Availability
New Braunfels
200 (Check another store)
San Antonio RDC
2,485
All Stores
41,360
Resources
Images
 
 
CR20W - Small Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Large Image
 
CR20W - Video
Attachments
 
 
CR20W - Specification Sheet
Brochures
 
 
CR20W - Brochure
Other Links
 
 
CR20W - Other
 
CR20W - Other
 
CR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD CR20W Recp Duplex 20A 125V 2P3W
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR SWIRE WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 0.2000 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR20W
GTIN
00032664489235
UPC
032664489235
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.2000 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,360

Location search:
These alternate items can be purchased instead of CR20W.
Jump To:

Similar Items

Similar items are close alternatives to CR20W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20W
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.38) · 100 ($323.81) ·
CR20W - Pass & Seymour/Legrand

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20WHI
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20WHI
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.60) ·
CR20WHI - Hubbell Wiring Devices

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: 5350SW
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.38) ·
5350SW - Pass & Seymour/Legrand

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352-W Bryant Electric 00781786174139
5342W Bryant Electric 00781786714779
5352W Bryant Electric n/a
CBRS20W Bryant Electric 00781786161191
CRS20W Bryant Electric 00781786161092
BR20W Eaton Wiring Devices 00032664515101
CR20W Eaton Wiring Devices 00032664489235
62040-W Enerlites 00883951214807
CRF20WHI Hubbell Wiring Device-Kellems 00783585107905
BR20W Hubbell Wiring Device-Kellems n/a
CR20W Hubbell Wiring Device-Kellems n/a
CRS20W Hubbell Wiring Device-Kellems n/a
CR20-W Leviton 00078477815458
5342-W Leviton 00078477788165
82151 Morris 00601986821513
CR20-W Legrand Pass & Seymour 00785007119183

* All prices subject to change.

Begin Live Chat