CS220W - Switch Toggle DP 20A 120/277V Swire WH

Eaton

  • $11.71 (Each)
  • $11.71 (Each)

  • $117.10 (Per 10)

  • $1,171.00 (Per 100)

In-Stock: 2 available locally (Yukon, OK) ( change location)
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
CS220W
Manufacturer
Eaton
Manufacturer's Part Number
CS220W
Description
Switch Toggle DP 20A 120/277V Swire WH
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 0.87 (D) X 1.13 (W) In;3.28 In (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488405 / 00032664488405
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.71 (Each)
Carton
$117.10 (Per 10)
Standard Packaging
$1,171.00 (Per 100)
Stock Availability
Yukon
2 (Check another store)
Oklahoma City
34
All Stores
2,444
Resources
Images
 
 
CS220W - Small Image
 
CS220W - Large Image
 
CS220W - Large Image
 
CS220W - Large Image
 
CS220W - Large Image
Brochures
 
 
CS220W - Brochure
Other Links
 
 
CS220W - Other
 
CS220W - Other
 
CS220W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
Poles
2
amperage rating
20
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/277 VAC, Toggle Switch, 2P, Comm, White
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE DP 20A 120/277V SWIRE WH
extra long description
EWD CS220W Switch Toggle DP 20A 120
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS220W
GTIN
00032664488405
UPC
032664488405
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.17 lb
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,444

Location search:
These alternate items can be purchased instead of CS220W.
Jump To:

Similar Items

Similar items are close alternatives to CS220W, though they may not be 100% alike.

Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide...
  • MFR Part #: CSB20AC2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($536.50) ·
CSB20AC2W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$10.73

Each

QTY:
Each
Add
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Materia...
  • MFR Part #: CSB220W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($187.10) · 50 ($935.50) ·
CSB220W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$18.71

Each

QTY:
Each
Add
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
  • MFR Part #: CSB20AC2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($536.50) ·
CS220W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$10.73

Each

QTY:
Each
Add
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
  • MFR Part #: PS20AC2-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,816.14) ·
PS20AC2W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$36.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS220W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS220W Eaton Wiring Devices 00032664488405
CS220-2W Leviton 00078477815786
CSB20AC2W Legrand Pass & Seymour 00785007126198
CSB220BW Bryant Electric 00781786737105
CSB220W Eaton Wiring Devices 00032664559105
CSB315B Eaton Wiring Devices 00032664558962
CSB220W Hubbell Wiring Device-Kellems 00783585154152
CSB2-20W Leviton 00078477240793
CSB3-15 Leviton 00078477240151
CSB15AC3 Legrand Pass & Seymour 00785007126204

* All prices subject to change.

Begin Live Chat