CWL715P - Plug 15A 277V 2P3W H/L BW

Eaton

  • $30.28 (Each)
  • $30.28 (Each)

  • $302.80 (Per 10)

  • $1,514.00 (Per 50)

In-Stock: 54 available locally (New Orleans, LA) ( change location)
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
CWL715P
Manufacturer
Eaton
Manufacturer's Part Number
CWL715P
Description
Plug 15A 277V 2P3W H/L BW
Locking Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893678122 / 00040893678122
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.28 (Each)
Carton
$302.80 (Per 10)
Standard Packaging
$1,514.00 (Per 50)
Stock Availability
New Orleans
54 (Check another store)
Baton Rouge
0
All Stores
358
Resources
Images
 
 
CWL715P - Small Image
 
CWL715P - Large Image
 
CWL715P - Large Image
 
CWL715P - Large Image
 
CWL715P - Video
Attachments
 
 
CWL715P - Specification Sheet
Other Links
 
 
CWL715P - Other
 
CWL715P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
277 V ac
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#16 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Descriptions
Product Type
Locking Plug
Description
PLUG 15A 277V 2P3W H/L BW
Long Description
Locking Plug, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.17 lb
Short Description
15 A, 277 VAC, Locking Plug, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Side Wire
extra long description
EWD CWL715P Plug 15A 277V 2P3W H/L
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
package quantity
10 CT;50 PK
Made in USA
yes
media
Yes
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL715P
GTIN
00040893678122
UPC
040893678122
Taxonomies, Classifications, and Categories
Type
Safety grip
Category Description
Industrial cord connectors
Packaging
Weight
0.17 lb
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L7-15
standard
cULus Listed,CSA certified,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CWL715P.
Jump To:

Similar Items

Similar items are close alternatives to CWL715P, though they may not be 100% alike.

Turnlok Registered Plug 3-Wire 15A 277V
  • MFR Part #: PSL715-P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,007.58) ·
PSL715P - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
Locking Device Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, Nickel Plate...
  • MFR Part #: HBL4770C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($270.40) ·
HBL4770C - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$27.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CWL715P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4771N Eaton Wiring Devices 00040893678146
CWL715P Eaton Wiring Devices 00040893678122
1524P Ericson 00782862587126
HBL4770C Hubbell Wiring Device-Kellems 00783585171708
4770-C Leviton 00078477795767
PSL715P Legrand Pass & Seymour 00785007236613
2434 Woodhead 00786788704049
4770 Woodhead 00786788704087

* All prices subject to change.

Begin Live Chat