L1430P - Plug 30A 125/250V 3P4W LKG BW

Eaton

  • $30.92 (Each)
  • $30.92 (Each)

  • $309.20 (Per 10)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
L1430P
Manufacturer
Eaton
Manufacturer's Part Number
L1430P
Description
Plug 30A 125/250V 3P4W LKG BW
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-30, Three-Pole, Four-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664544859 / 00032664544859
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.92 (Each)
Standard Packaging
$309.20 (Per 10)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
0
All Stores
1,417
Resources
Images
 
 
L1430P - Small Image
 
L1430P - Large Image
 
L1430P - Large Image
 
L1430P - Video
Attachments
 
 
L1430P - Specification Sheet
Brochures
 
 
L1430P - Brochure
Other Links
 
 
L1430P - Other
 
L1430P - Other
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
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Product Type
Plug 30A 125/250V 3P4W LKG BW
Description
PLUG 30A 125/250V 3P4W LKG BW
extra long description
EWD L1430P Plug 30A 125/250V 3P4W L
Long Description
Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon
Special Features
Comml grd plugs & conns
Additional Information
media
Yes
dimensions
1.7400 IN X 1.8100 IN X 3.5200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
L1430P
GTIN
00032664544859
UPC
032664544859
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Standard locking
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA certified,UL Listed,NOM,Federal Specifications Classification W-C375,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1430P.
Jump To:

Cross Referenced

These items are similar to L1430P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430P Eaton Wiring Devices 00032664544859
L1430P Hubbell Wiring Device-Kellems 00783585840666
L1430-P Legrand Pass & Seymour 785007143041
L1430PCCV3 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat