L1630PW - Plug WT 30A 480V 3PH 3P4W H/L Yl

Eaton

  • $65.04 (Each)
  • $65.04 (Each)

  • $650.40 (Per 10)

In-Stock: 4 available locally (Midland, TX) ( change location)
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
L1630PW
Manufacturer
Eaton
Manufacturer's Part Number
L1630PW
Description
Plug WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893642123 / 00040893642123
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.04 (Each)
Standard Packaging
$650.40 (Per 10)
Stock Availability
Midland
4 (Check another store)
Odessa
0
All Stores
134
Resources
Images
 
 
L1630PW - Small Image
 
L1630PW - Large Image
 
L1630PW - Large Image
 
L1630PW - Video
Attachments
 
 
L1630PW - Specification Sheet
Other Links
 
 
L1630PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
4
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.49 in;0.43 to 1.15 in (Cord)
Length
5.42 in
Descriptions
Product Type
Locking Device Turnlock Plug
Description
PLUG WT 30A 480V 3PH 3P4W H/L YL
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 in;0.43 to 1.15 in (Cord) Diameter, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb
Features
Industrial Specification Grade Locking Devices - Watertight Plug & Connector 30A, 3Ø 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Yellow (Handle)
Special Features
Watertight;Wiring Type Back Wire;3 Phase
extra long description
EWD L1630PW Plug WT 30A 480V 3PH 3P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 ct
Standards Met
cULus Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L1630PW
GTIN
00040893642123
UPC
040893642123
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight locking plug
Packaging
Weight
1 lb
Weight per each
0.81
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1630PW.
Jump To:

Similar Items

Similar items are close alternatives to L1630PW, though they may not be 100% alike.

Watertight Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Tempera...
  • MFR Part #: 28W76
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($74.58) ·
28W76 - Molex LLC

Check local availability

Total Availability: In Stock

Book Price

$74.58

Each

QTY:
Each
Add
Locking Watertight Plug, 30AMP 3 480 Volt, Nema Configuration L16-30, Multipoint...
  • MFR Part #: 28W76
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($685.60) ·
28W76 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$68.56

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 30A, 3 Phase 480V Ac, 3 Pole, 4 Wire, Ther...
  • MFR Part #: HBL28W76
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,447.50) ·
HBL28W76 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$144.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1630PW Eaton Wiring Devices 00040893642123
2524-PW6P Ericson 00782862825181
HBL28W76 Hubbell Wiring Device-Kellems 00783585131726
28W76 Leviton 00078477969038
28W76 Legrand Pass & Seymour 00785007033519
28W76 Woodhead 00786788712341
28W76H Hubbell Wiring Device-Kellems n/a
2524-PW Ericson n/a

* All prices subject to change.

Begin Live Chat