PJ1LA - Wallplate 1G Toggle Poly Mid La

Eaton

  • $0.63 (Each)
  • $0.63 (Each)

  • $15.82 (Per 25)

  • $63.26 (Per 100)

  • $158.15 (Per 250)

In-Stock: 79 available locally (Lufkin, TX) (change location)
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
PJ1LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ1LA
Description
Wallplate 1G Toggle Poly Mid La
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751318 / 00032664751318
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$15.82 (Per 25)
Standard Packaging
$158.15 (Per 250)
Stock Availability
Lufkin
79 (Check another store)
Nacogdoches
17
All Stores
5,895
Resources
Images
 
 
PJ1LA - Small Image
 
PJ1LA - Large Image
 
PJ1LA - Video
Attachments
 
 
PJ1LA - Specification Sheet
Brochures
 
 
PJ1LA - Brochure
Other Links
 
 
PJ1LA - Other
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
Polycarbonate
Number of Gangs
1
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 1G TOGGLE POLY MID LA
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond
extra long description
EWD PJ1LA Wallplate 1G Toggle Poly
Special Features
Thermoplastic, std and midi
Additional Information
Mounting Type
Screw Mount
dimensions
3.12 (W) x 4.87 (H) in
for use with
Toggle Switch
package quantity
25 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1LA
GTIN
00032664751318
UPC
032664751318
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.048
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,895

Location search:
These alternate items can be purchased instead of PJ1LA.
Jump To:

Similar Items

Similar items are close alternatives to PJ1LA, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1LA
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($128.62) ·
TP1LA - Pass & Seymour/Legrand

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Single- Gang, Mid-...
  • Our Part #: 2034LA
  • Lufkin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2034LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.79) · 100 ($79.17) ·
2034LA - Eaton Wiring Devices

Lufkin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat