PJ262B - Wallplate 2G Decorator Poly Mid BR

Eaton

  • $1.49 (Each)
  • $1.49 (Each)

  • $29.74 (Per 20)

  • $148.72 (Per 100)

  • $297.44 (Per 200)

In-Stock: 214 available locally (Austin RDC, TX) (change location)
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
PJ262B
Manufacturer
Eaton
Manufacturer's Part Number
PJ262B
Description
Wallplate 2G Decorator Poly Mid BR
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579615 / 00032664579615
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.49 (Each)
Carton
$29.74 (Per 20)
Standard Packaging
$297.44 (Per 200)
Stock Availability
Austin RDC
214 (Check another store)
All Stores
1,704
Resources
Images
 
 
PJ262B - Small Image
 
PJ262B - Large Image
 
PJ262B - Large Image
 
PJ262B - Video
Specifications Sheets
 
 
PJ262B - Specification Sheet
Attachments
 
 
PJ262B - Specification Sheet
Brochures
 
 
PJ262B - Brochure
Other Links
 
 
PJ262B - Other
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
Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 2G DECORATOR POLY MID BR
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
Long Description
Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
2 Gang, Screw Mount, Decorator Wall Plate, Brown
extra long description
EWD PJ262B Wallplate 2G Decorator P
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;200 PK
dimensions
4.94 (W) x 4.87 (H) in
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ262B
GTIN
00032664579615
UPC
032664579615
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.053
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ262B.
Jump To:

Similar Items

Similar items are close alternatives to PJ262B, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP262
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($29.38) · 200 ($293.78) ·
TP262 - Pass & Seymour/Legrand

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.47

Each

QTY:
Each
Add
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Two- Gang,...
  • Our Part #: 2152B
  • Austin RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2152B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.58) · 100 ($135.79) ·
2152B - Eaton Wiring Devices

Austin RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ262B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ262 Bryant Electric 00883778106774
PJ262B Eaton Wiring Devices 00032664579615
PJ262 Leviton n/a
TP262 Legrand Pass & Seymour 00785007275476
2052B Eaton Wiring Devices n/a
80609 Leviton 00078477492505
81772 Morris 00601986817721
91835 Mulberry 00095327918350
SPJ262 Legrand Pass & Seymour 00785007418903

* All prices subject to change.

Begin Live Chat