PJ263BK - Wallplate 3G Decorator Poly Mid BK

Eaton

  • $2.21 (Each)
  • $2.21 (Each)

  • $33.08 (Per 15)

  • $220.51 (Per 100)

  • $330.76 (Per 150)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
PJ263BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ263BK
Description
Wallplate 3G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579707 / 00032664579707
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$33.08 (Per 15)
Standard Packaging
$330.76 (Per 150)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
30
All Stores
885
Resources
Images
 
 
PJ263BK - Small Image
 
PJ263BK - Large Image
 
PJ263BK - Video
Attachments
 
 
PJ263BK - Specification Sheet
Brochures
 
 
PJ263BK - Brochure
Other Links
 
 
PJ263BK - Other
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
Wallplate 3G Decorator Poly Mid BK
Description
WALLPLATE 3G DECORATOR POLY MID BK
extra long description
EWD PJ263BK Wallplate 3G Decorator
Long Description
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ263BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579707
UPC
032664579707
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.087
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ263BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ263BK, though they may not be 100% alike.

The Trademaster Registered Thermoplastic 3-Gang Decorator Wall Plate Provides Ma...
  • Our Part #: TP263BK
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP263-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($340.00) ·
TP263BK - Pass & Seymour/Legrand

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ263BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ263BK Bryant Electric 00883778106897
PJ263BK Eaton Wiring Devices 00032664579707
PJ263-E Leviton 00078477460184
TP263BK Legrand Pass & Seymour 00785007275551

* All prices subject to change.

Begin Live Chat