PJ26BK - Wallplate 1G Decorator Poly Mid BK

Eaton

  • $0.71 (Each)
  • $0.71 (Each)

  • $14.26 (Per 20)

  • $71.30 (Per 100)

  • $142.60 (Per 200)

In-Stock: 24 available locally (Newnan, GA) (change location)
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
PJ26BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ26BK
Description
Wallplate 1G Decorator Poly Mid BK
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579950 / 00032664579950
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$14.26 (Per 20)
Standard Packaging
$142.60 (Per 200)
Stock Availability
Newnan
24 (Check another store)
Atlanta
537
All Stores
6,332
Resources
Images
 
 
PJ26BK - Small Image
 
PJ26BK - Large Image
 
PJ26BK - Large Image
 
PJ26BK - Video
Attachments
 
 
PJ26BK - Specification Sheet
Brochures
 
 
PJ26BK - Brochure
Other Links
 
 
PJ26BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 1G DECORATOR POLY MID BK
Long Description
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Black, Gloss, 0.0600 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
1 Gang, Screw Mount, Decorator Wall Plate, Black
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
EWD PJ26BK Wallplate 1G Decorator P
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ26BK
GTIN
00032664579950
UPC
032664579950
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.0600 lb
Weight per each
0.001
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,332

Location search:
These alternate items can be purchased instead of PJ26BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ26BK, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP26BK
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP26BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($153.08) ·
TP26BK - Pass & Seymour/Legrand

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ26BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP26BK Bryant Electric 00883778102431
5151BK Eaton Wiring Devices 00032664555169
PJ26BK Eaton Wiring Devices 00032664579950
NPJ26BK Hubbell Wiring Device-Kellems 00883778106736
80401-NE Leviton 00078477216293
PJ26-E Leviton 00078477205846
TP26-BK Legrand Pass & Seymour 00785007275063

* All prices subject to change.

Begin Live Chat