PJ28W - Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid WH

Eaton

  • $1.71 (Each)
  • $1.71 (Each)

  • $25.64 (Per 15)

  • $170.91 (Per 100)

  • $256.36 (Per 150)

In-Stock: 13 available locally (Rockwall, TX) (change location)
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
PJ28W
Manufacturer
Eaton
Manufacturer's Part Number
PJ28W
Description
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid WH
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580147 / 00032664580147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$25.64 (Per 15)
Standard Packaging
$256.36 (Per 150)
Stock Availability
Rockwall
13 (Check another store)
DFW RDC
182
All Stores
4,493
Resources
Images
 
 
PJ28W - Small Image
 
PJ28W - Large Image
 
PJ28W - Video
Attachments
 
 
PJ28W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID WH
Long Description
Combination Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1400 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Short Description
3 Gang, Screw Mount, Combination Wall Plate, White, 2 Toggle and 1 Duplex
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 0.76 in Height
extra long description
EWD PJ28W Wallplate 3G 2Toggle 1Dup
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ28W
GTIN
00032664580147
UPC
032664580147
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight
0.1400 lb
Weight per each
0.1
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,493

Location search:
These alternate items can be purchased instead of PJ28W.
Jump To:

Similar Items

Similar items are close alternatives to PJ28W, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 L...
  • Our Part #: TP28W
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP28W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($608.06) ·
TP28W - Pass & Seymour/Legrand

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ28W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ28W Bryant Electric 00883778109652
PJ28W Eaton Wiring Devices 00032664580147
80521-W Leviton 00078477779033
TP28-W Legrand Pass & Seymour 00785007275186
TP28W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat