PJ82RD - Wallplate 2G Duplex Poly Mid RD

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.27 (Per 20)

  • $136.36 (Per 100)

  • $272.72 (Per 200)

In-Stock: 20 available locally (Harlingen, TX) (change location)
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
PJ82RD
Manufacturer
Eaton
Manufacturer's Part Number
PJ82RD
Description
Wallplate 2G Duplex Poly Mid RD
Eaton Duplex Receptacle Wallplate, Red, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580765 / 00032664580765
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.27 (Per 20)
Standard Packaging
$272.72 (Per 200)
Stock Availability
Harlingen
20 (Check another store)
McAllen
112
All Stores
713
Resources
Images
 
 
PJ82RD - Small Image
 
PJ82RD - Large Image
 
PJ82RD - Video
Attachments
 
 
PJ82RD - Specification Sheet
Brochures
 
 
PJ82RD - Brochure
Other Links
 
 
PJ82RD - Other
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
Wallplate 2G Duplex Poly Mid RD
Description
WALLPLATE 2G DUPLEX POLY MID RD
extra long description
EWD PJ82RD Wallplate 2G Duplex Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Red, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82RD
GTIN
00032664580765
UPC
032664580765
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.07
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ82RD.
Jump To:

Similar Items

Similar items are close alternatives to PJ82RD, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82RED
  • Harlingen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP82RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($290.08) ·
TP82RED - Pass & Seymour/Legrand

Harlingen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ82RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ82R Bryant Electric 00883778106514
PJ82RD Eaton Wiring Devices 00032664580765
PJ82-R Leviton 00078477956090
TP82RED Legrand Pass & Seymour 00785007275247

* All prices subject to change.

Begin Live Chat