PJ82V - Wallplate 2G Duplex Poly Mid Iv

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.27 (Per 20)

  • $136.36 (Per 100)

  • $272.72 (Per 200)

In-Stock: 4 available locally (Plano, TX) (change location)
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
PJ82V
Manufacturer
Eaton
Manufacturer's Part Number
PJ82V
Description
Wallplate 2G Duplex Poly Mid Iv
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751530 / 00032664751530
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.27 (Per 20)
Standard Packaging
$272.72 (Per 200)
Stock Availability
Plano
4 (Check another store)
DFW RDC
142
All Stores
5,193
Resources
Images
 
 
PJ82V - Small Image
 
PJ82V - Large Image
 
PJ82V - Video
Attachments
 
 
PJ82V - Specification Sheet
Brochures
 
 
PJ82V - Brochure
Other Links
 
 
PJ82V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 2G DUPLEX POLY MID IV
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate, Ivory
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ82V Wallplate 2G Duplex Poly
Additional Information
Made in USA
yes
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82V
GTIN
00032664751530
UPC
032664751530
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.058
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,193

Location search:
These alternate items can be purchased instead of PJ82V.
Jump To:

Similar Items

Similar items are close alternatives to PJ82V, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82I
  • Plano Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP82I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($290.08) ·
TP82I - Pass & Seymour/Legrand

Plano Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Eaton Duplex Receptacle Wallplate, Ivory, Duplex Receptacle Cutout, Thermoset, T...
  • Our Part #: 2050V
  • Plano Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2050V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.82) ·
2050V - Eaton Wiring Devices

Plano Availability: In Stock

Total Availability: In Stock

Book Price

$1.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat