RF9501AW - 1P Aspire RF SWTCH 15A 120V

Eaton

  • $119.95 (Each)
  • $119.95 (Each)

  • $719.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9501AW
Manufacturer
Eaton
Manufacturer's Part Number
RF9501AW
Description
1P Aspire RF SWTCH 15A 120V
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664672231 / 00032664672231
Weight per unit
0.0078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.95 (Each)
Standard Packaging
$719.70 (Per 6)
Stock Availability
Stephenville
8 (Check another store)
DFW RDC
0
All Stores
8
Resources
Images
 
 
RF9501AW - Small Image
 
RF9501AW - Large Image
 
RF9501AW - Large Image
Other Links
 
 
RF9501AW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material, Color, and Finish
Color
Alpine White
Descriptions
Product Type
RF Switch
Description
1P ASPIRE RF SWTCH 15A 120V
Long Description
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) x 1.36 (W) x 4.20 (H) in, 0.0078 lb
Features
Z-Wave wireless switch replaces regular switches (where a neutral is present) to provide local and remote ON/OFF control for Incandescent, Magnetic Low-Voltage, Electronic Low-Voltage and Fluorescent lighting loads. Each switch can be manually and remotely controlled by commands sent from Eaton’s Home Automation Hub or compatible Z-Wave Controller.
Short Description
15 A, 1 Pole, Z-Wave Wireless Switch
Special Features
Panic Mode;Electro-Mechanical Push Button for On/Off Operation
extra long description
EWD RF9501AW SWITCH ASPIRERF SP 15A
Additional Information
dimensions
1.80 (L) x 1.36 (W) x 4.20 (H) in
Standards Met
cULus Listed 244A. NOM Certified;Complies with FCC Part 15, Class B. Z-Wave Compliant Certified
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RF9501AW
GTIN
00032664672231
UPC
032664672231
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Technology
Availability
Status
Inactive
Packaging
Weight
0.0078 lb
Weight per each
0.0078
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available
Stephenville
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat