RF9601DW - Z-Wave Plus Switch SP 15A 120V White

Eaton

  • $77.80 (Each)
  • $77.80 (Each)

  • $466.80 (Per 6)

  • $2,800.80 (Per 36)

In-Stock: 145 available locally (DFW RDC, TX) ( change location)
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
RF9601DW
Manufacturer
Eaton
Manufacturer's Part Number
RF9601DW
Description
Z-Wave Plus Switch SP 15A 120V White
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664755187 / 00032664755187
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.80 (Each)
Carton
$466.80 (Per 6)
Standard Packaging
$2,800.80 (Per 36)
Stock Availability
DFW RDC
145 (Check another store)
All Stores
886
Resources
Images
 
 
RF9601DW - Small Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Large Image
 
RF9601DW - Video
Attachments
 
 
RF9601DW - Specification Sheet
Other Links
 
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
 
RF9601DW - Other
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
120 V
amperage rating
15A
Descriptions
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Description
Z-WAVE PLUS SWITCH SP 15A 120V WHITE
extra long description
EWD RF9601DW Z-Wave Plus Switch SP
Product Type
Z-Wave Plus Switch SP 15A 120V White
Long Description
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Special Features
Power Failure Memory
Additional Information
media
Yes
dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9601DW
GTIN
00032664755187
UPC
032664755187
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.001
Carton
6
Package
36
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
Frequency Rating
60 Hz
standard
cULus Listed,NOM,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RF9601DW.
Jump To:

Similar Items

Similar items are close alternatives to RF9601DW, though they may not be 100% alike.

Eaton Z-Wave Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Le...
  • MFR Part #: RF9501DW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($748.44) ·
RF9501DW - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$124.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat