S1174WSP - 4" Lampholder Keyless 660W 250V Plas WH

Eaton

  • $3.24 (Each)
  • $3.24 (Each)

  • $129.60 (Per 40)

In-Stock: 22 available locally (Pampa, TX) ( change location)
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
S1174WSP
Manufacturer
Eaton
Manufacturer's Part Number
S1174W-SP
Description
4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664752049 / 00032664752049
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Standard Packaging
$129.60 (Per 40)
Stock Availability
Pampa
22 (Check another store)
Amarillo
59
All Stores
7,078
Resources
Images
 
 
S1174WSP - Small Image
 
S1174WSP - Large Image
 
S1174WSP - Large Image
Attachments
 
 
S1174WSP - Specification Sheet
Brochures
 
 
S1174WSP - Brochure
Other Links
 
 
S1174WSP - Other
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
250 V ac
Material
Plastic
Terminal Type
16 in Wire Lead
Wire Size
#16 AWG
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.417 in
Descriptions
Description
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH
Product Type
Outlet Box Lampholder
Long Description
Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size
Features
Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a
Short Description
250 VAC, Outlet Box Lampholder, White
Special Features
4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium
extra long description
EWD S1174W-SP 4" Lampholder Keyless
Additional Information
Power Rating
600 (Lamp) W
Mounting Type
Ceiling Mount
package quantity
1 ct
Standards Met
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
S1174W-SP
GTIN
00032664752049
UPC
032664752049
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.21
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,078

Location search:
These alternate items can be purchased instead of S1174WSP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S1174WSP.

Eaton Lampholder, Keyless Switch, #14-10 Awg, Medium Base, White, Thermoset, 250...
  • Our Part #: S1174W
  • Pampa Availability: 22
  • Total Availability: In Stock
  • MFR Part #: S1174W-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($129.60) ·
S1174W - Eaton Wiring Devices

Pampa Availability: In Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S1174WSP, though they may not be 100% alike.

Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistan...
  • MFR Part #: 16510
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 48 ($189.12) ·
16510 - Engineered Products CO.

Check local availability

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, P...
  • MFR Part #: 272
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($284.01) ·
272 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$5.68

Each

QTY:
Each
Add
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Mater...
  • MFR Part #: LH-11WP
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 48 ($218.27) ·
LH11WP - Allied Moulded

Check local availability

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat