S80SP - Plug Angle Univ 30/50A 125/250V 3P3W BK

Eaton

  • $39.49 (Each)
  • $39.49 (Each)

  • $473.88 (Per 12)

In-Stock: 22 available locally (Atlanta, GA) (change location)
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
S80SP
Manufacturer
Eaton
Manufacturer's Part Number
S80-SP
Description
Plug Angle Univ 30/50A 125/250V 3P3W BK
Universal Angled Plug, 30/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Thermoplastic, 2.8 In Diameter, 1.03 In Length, #10 to #8 Awg Wire Size, Abuse Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517853 / 00032664517853
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.49 (Each)
Standard Packaging
$473.88 (Per 12)
Stock Availability
Atlanta
22 (Check another store)
All Stores
305
Resources
Images
 
 
S80SP - Small Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
 
S80SP - Large Image
Attachments
 
 
S80SP - Specification Sheet
Brochures
 
 
S80SP - Brochure
Other Links
 
 
S80SP - Other
 
S80SP - Other
 
S80SP - Other
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
Thermoplastic
Wire Size
#10 to #8 AWG
Current Rating
30/50 A
Voltage Rating
125/250 V ac
Number of Wires
3
Dimensions and Weight
Diameter
2.8 in
Length
1.03 in
Descriptions
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P3W BK
Special Features
Surface Receptacle Backs Feature Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back Or Bottom
Product Type
Universal Angled Plug
Long Description
Universal Angled Plug, 30/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, ThermoPlastic, 2.8 in Diameter, 1.03 in Length, #10 to #8 AWG Wire Size, Abuse Resistant
Features
Commercial Grade - Power Plugs 3-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.
Short Description
30/50 A, 125/250 VAC, Universal Angled Plug, Black
extra long description
EWD S80-SP Plug Angle Univ 30/50A 1
Additional Information
Resistance Properties
Abuse Resistant
package quantity
1 ct
Standards Met
UL 498;nom 426;ROHS;NAFTA Compliant
dimensions
2.5000 IN X 6.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
S80-SP
GTIN
00032664517853
UPC
032664517853
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Heavy-duty universal NEMA power plug
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA 10-30P/10-50P
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 305

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
22 View Store
Doraville
12 View Store
These alternate items can be purchased instead of S80SP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S80SP.

Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Comm...
  • Our Part #: S80
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S80-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 12 ($473.88) ·
S80 - Eaton Wiring Devices

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$39.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S80SP, though they may not be 100% alike.

Power Outlet Angle Plug, 30/50 A, 250 V Ac, 3 Poles, 3 Wires, Black, Nylon Mater...
  • Our Part #: 3861
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3861
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($296.15) ·
3861 - Pass & Seymour/Legrand

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat