SFS15PW - Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset WH

Eaton

  • $33.79 (Each)
  • $33.79 (Each)

  • $3,379.00 (Per 100)

In-Stock: 2 available locally (El Dorado, AR) (change location)
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
SFS15PW
Manufacturer
Eaton
Manufacturer's Part Number
SFS15P-W
Description
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset WH
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1.5A 663321
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664663321 / 00032664663321
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.79 (Each)
Standard Packaging
$3,379.00 (Per 100)
Stock Availability
El Dorado
2 (Check another store)
West Monroe
0
All Stores
299
Resources
Images
 
 
SFS15PW - Small Image
 
SFS15PW - Large Image
 
SFS15PW - Large Image
 
SFS15PW - Large Image
Other Links
 
 
SFS15PW - Other
 
SFS15PW - Other
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
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset WH
Description
FAN CNTL SLD SP/3WAY 3SPD 1.5A PSET WH
extra long description
EWD SFS15P-W Fan Cntl Sld SP/3Way 3
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate, 1.5A 663321
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SFS15P-W
GTIN
00032664663321
UPC
032664663321
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.245
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 299

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
2 View Store

Distribution Centers

Location Stock Available
Houston RDC
283 View Store

M-Z

Location Stock Available
Stafford
2 View Store
These alternate items can be purchased instead of SFS15PW.
Jump To:

Similar Items

Similar items are close alternatives to SFS15PW, though they may not be 100% alike.

Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset WH
  • Our Part #: SFS15PWK
  • El Dorado Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SFS15P-W-K
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 60 ($1,229.40) ·
SFS15PWK - Eaton Wiring Devices

El Dorado Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat