TRAFCI15LA - Afci TR Duplex 15A 125V La

Eaton

  • $42.84 (Each)
  • $42.84 (Each)

  • $428.40 (Per 10)

  • $1,713.60 (Per 40)
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
TRAFCI15LA
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI15LA
Description
Afci TR Duplex 15A 125V La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Grounding Connection, Screw Mount, 1.30 In Length, 1.26 In Width, 3.28 In Height, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739446 / 00032664739446
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Carton
$428.40 (Per 10)
Standard Packaging
$1,713.60 (Per 40)
Resources
Images
 
 
TRAFCI15LA - Large Image
 
TRAFCI15LA - Large Image
 
TRAFCI15LA - Large Image
 
TRAFCI15LA - Large Image
 
TRAFCI15LA - Small Image
 
TRAFCI15LA - Large Image
 
TRAFCI15LA - Video
Specifications Sheets
 
 
TRAFCI15LA - Specification Sheet
Attachments
 
 
TRAFCI15LA - Specification Sheet
Brochures
 
 
TRAFCI15LA - Brochure
Other Links
 
 
TRAFCI15LA - Other
 
TRAFCI15LA - Other
 
TRAFCI15LA - Other
 
TRAFCI15LA - Other
 
TRAFCI15LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
amperage rating
15A
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.30 in
Width
1.26 in
Height
3.28 in
Descriptions
Product Type
Duplex Receptacle
Features
Arc Fault technology saves lives and has been an industry standard in new construction for over 15 years. Today’s arc fault technology has been proven through arc fault breakers and has gone through several iterations to reduce unwanted tripping due to interference from devices or appliances. Arc fault circuit interrupters have been established as a stable technology which can be used in conjunction with various loads through the home in both AFCI breakers and AFCI receptacles.
Description
AFCI TR DUPLEX 15A 125V LA
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Grounding Connection, Screw Mount, 1.30 in Length, 1.26 in Width, 3.28 in Height, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant, 0.3700 lb
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, TR, WR
Special Features
1/2 in Size A;1/2 in Size B;Cast Process;AFCI Lock Out Receptacle
extra long description
EWD TRAFCI15LA AFCI TR Duplex 15A 1
Additional Information
media
Yes
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;UL 1699A;UL 498;2014 NEC(R) Article 406.12;cULus to CEC part II and CSA C22.2 No. 0 and C22.2, No.42
Compatible Wire Size
#14 to #10 AWG
Connection Type
Grounding
Mounting Type
Screw Mount
dimensions
2.0000 IN X 4.8130 IN X 4.6250 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRAFCI15LA
GTIN
00032664739446
UPC
032664739446
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight
0.3700 lb
Weight per each
0.001
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
cULus Listed
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat