TWRBR20WBXSP - Recp TR WR Dup 20A 125V 2P3W STR B&S WH

Eaton

  • $14.35 (Each)
  • $14.35 (Each)

  • $373.10 (Per 26)

  • $2,238.60 (Per 156)

In-Stock: 51 available locally (Oklahoma City, OK) (change location)
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
TWRBR20WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TWRBR20WBXSP
Description
Recp TR WR Dup 20A 125V 2P3W STR B&S WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, White, Tamper Resistant, Weather Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750298 / 00032664750298
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Carton
$373.10 (Per 26)
Standard Packaging
$2,238.60 (Per 156)
Stock Availability
Oklahoma City
51 (Check another store)
All Stores
2,378
Resources
Images
 
 
TWRBR20WBXSP - Small Image
 
TWRBR20WBXSP - Large Image
 
TWRBR20WBXSP - Large Image
 
TWRBR20WBXSP - Large Image
 
TWRBR20WBXSP - Large Image
 
TWRBR20WBXSP - Large Image
 
TWRBR20WBXSP - Video
Specifications Sheets
 
 
TWRBR20WBXSP - Specification Sheet
Attachments
 
 
TWRBR20WBXSP - Specification Sheet
Other Links
 
 
TWRBR20WBXSP - Other
 
TWRBR20WBXSP - Other
 
TWRBR20WBXSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
extra long description
EWD TWRBR20WBXSP Recp TR WR Dup 20A
Description
RECP TR WR DUP 20A 125V 2P3W STR B&S WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, White, Tamper Resistant, Weather Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper & Weather Resistant 20A-125V, NEMA 5-20R. Ensure safety and weather resistance in wet and damp outdoor locations with the ultimate in safety outlet protection: Tamper & Weather Resistant Receptacles. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “TR” and “WR” designations provide visual identification.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, WR
Special Features
Ultimate In Safety Outlet Protection
Additional Information
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant;Weather Resistant
package quantity
1 CT;156 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWRBR20WBXSP
GTIN
00032664750298
UPC
032664750298
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight per each
0.154
Carton
26
Package
156
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,378

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
7 View Store
Oklahoma City
51 View Store

* All prices subject to change.

Begin Live Chat