MS950BU - Metal Staple 2 Cond 1/2" 10000/Bucket

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $19.60 (Per 1,000)

  • $196.00 (Per 10,000)

In-Stock: 10,000 available locally (Laredo, TX) (change location)
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
MS950BU
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-950BU
Description
Metal Staple 2 Cond 1/2" 10000/Bucket
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076035525 / 00032076035525
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$196.00 (Per 10,000)
Stock Availability
Laredo
10,000 (Check another store)
San Antonio RDC
91,000
All Stores
2,179,998
Resources
Images
 
 
MS950BU - Small Image
 
MS950BU - Large Image
 
MS950BU - Large Image
Attachments
 
 
MS950BU - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
0.5 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 10000/BUCKET
Product Type
Staple
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 0.5 in Length, 1 lb
Features
Metal Staples, 1/2", secures Romex wire and other types of non-metallic (NM) cable. Recessed head drives faster and protects cable insulation.
Short Description
Staple, 1/2 in, Graphite Metallic Steel, .5" Length, 10000/bucket
Additional Information
Made in USA
yes
package quantity
10000 BC
Manufacturer Information
Manufacturers Part Number
MS-950BU
Brand
Gardner Bender
GTIN
00032076035525
UPC
032076035525
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1 lb
Weight per each
0.004
Carton
10000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat