F26DBX841EC04P - 26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact

Ge Traditional Lamps

  • $20.23 (Each)
  • $20.23 (Each)

  • $202.30 (Per 10)

In-Stock: 1 available locally (Deer Park, TX) (change location)
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
F26DBX841EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26DBX/841/ECO4P
Description
26W 4 Pin Twin Tube Biax G24Q-3 4100K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 6.4 In Length, G24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976138 / 00043168976138
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.23 (Each)
Standard Packaging
$202.30 (Per 10)
Stock Availability
Deer Park
1 (Check another store)
All Stores
125
Resources
Images
 
 
F26DBX841EC04P - Small Image
 
F26DBX841EC04P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
26
Current Rating
5.25 A
Material, Color, and Finish
Base Type
G24Q-3 4-Pin
color temperature
4100 k
color rendering index (cri)
82.0
Color Rendering Index
82
Dimensions and Weight
Length
6.4 in
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F26DBX/841/ECO4P 97613 PLUG IN
Long Description
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.20 lb/EA
Description
26W 4 PIN TWIN TUBE BIAX G24Q-3 4100K COMPACT
Short Description
Compact Fluorescent Lamp, 26 W, G24q-3 4-Pin, 4100k
Special Features
High Lumen Output
Additional Information
average life
17000 h
lumens
1800
Base
G24q-3
bulb shape
T4
Brightness (Lumens)
1800 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
50 CA
Manufacturer Information
Manufacturers Part Number
F26DBX/841/ECO4P
Brand
Ge Traditional Lamps
GTIN
00043168976138
UPC
043168976138
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.20 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F26DBX841EC04P.
Jump To:

Similar Items

Similar items are close alternatives to F26DBX841EC04P, though they may not be 100% alike.

Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, ...
  • Our Part #: S8340
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8340
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.42) ·
S8340 - Satco

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.42

Each

QTY:
Each
Add
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperatu...
  • Our Part #: CF26DDE841EC0
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF26DD/E/841/ECO/20669
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 50 ($319.50) ·
CF26DDE841EC0 - Sylvania-Ledvance

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F26DBX841EC04P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35236 GE Lighting 00043168352369
F26DBX841ECO4P GE Lighting 00043168976138
20669 Osram Sylvania 00046135206696
CF26DDE21WSS841ECO Osram Sylvania 00046135204593
383372 Philips Lighting 00046677111779
PL-C 26W/41/4P Philips Lighting n/a
PL-C26W/841/4P/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat