PH150MQMJ - 1PH 150VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator®

  • $101.01 (Each)
  • $101.01 (Each)

In-Stock: 2 available locally (Vidalia, LA) (change location)
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
PH150MQMJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH150MQMJ
Description
1PH 150VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423077969 / 00803423077969
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.01 (Each)
Stock Availability
Vidalia
2 (Check another store)
Alexandria
3
All Stores
80
Resources
Images
 
 
PH150MQMJ - Small Image
 
PH150MQMJ - Large Image
Attachments
 
 
PH150MQMJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
150 WTT
connection
Terminal Block
Dimensions and Weight
Length
798
Height
97133
Width
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 45U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL
Descriptions
Description
1PH 150VA 240X480V-120X240V 50/60HZ CU
Product Type
CNTL 150VA 240X480-120X240
extra long description
HMND PH150MQMJ CNTL 150VA 240X480-1
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 150 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Output Voltage
120x240, 115x230, 110x220
Input Voltage
240X480, 230x460, 220x440
Manufacturer Information
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
Manufacturers Part Number
PH150MQMJ
GTIN
00803423077969
UPC
803423077969
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Molded
Category Description
CONTROL TRANSFORMERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Enclosure
Core and Coil
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PH150MQMJ.
Jump To:

Similar Items

Similar items are close alternatives to PH150MQMJ, though they may not be 100% alike.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4...
  • Our Part #: C0150E2A
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0150E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.86) ·
C0150E2A - Eaton Corp

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$106.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat