53300 - HBL 1G WP BX, (4)3/4HUBS Gry

Bell

  • $8.38 (Each)
  • $8.38 (Each)

  • $838.20 (Per 100)

In-Stock: 15 available locally (Prescott Valley, AZ) (change location)
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
53300
Manufacturer
Bell
Manufacturer's Part Number
5330-0
Description
HBL 1G WP BX, (4)3/4HUBS Gry
1G Weatherproof Box (4) 3/4 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533000 / 0050169533000 / 00050169533000
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$8.38 (Each)
Stock Availability
Prescott Valley
15 (Check another store)
Phoenix
59
All Stores
1,509
Resources
Images
 
 
53300 - Small Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
Attachments
 
 
53300 - Specification Sheet
Other Links
 
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
extra long description
RACO 5330-0 1G WP BOX (4) 3/4 IN OU
Product Type
Weatherproof Boxes & Extensions
Description
HBL 1G WP BX,(4)3/4HUBS GRY
Long Description
1G WEATHERPROOF BOX (4) 3/4 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
2160
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5330-0
GTIN
00050169533000
UPC
050169533000
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,509

Location search:

* All prices subject to change.

Begin Live Chat