1414N4PHSSG4 - N4X J Box Hinge Cover W/PNL 8X6X4 304SS

Hammond MFG.

  • $403.52 (Each)
  • $403.52 (Each)

In-Stock: 8 available locally (Gonzales, LA) (change location)
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
1414N4PHSSG4
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1414N4PHSSG4
Description
N4X J Box Hinge Cover W/PNL 8X6X4 304SS
N4X J Box, Hinge Cover W/Panel - 8 X 6 X 4 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980354408 / 00623980354408
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.52 (Each)
Stock Availability
Gonzales
8 (Check another store)
Baton Rouge
0
All Stores
8
Resources
Images
 
 
1414N4PHSSG4 - Small Image
 
1414N4PHSSG4 - Large Image
Attachments
 
 
1414N4PHSSG4 - Specification Sheet
Other Links
 
 
1414N4PHSSG4 - Other
 
1414N4PHSSG4 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
8 in x 6 in x 4 in
Descriptions
Description
N4X J BOX HINGE COVER W/PNL 8X6X4 304SS
Product Type
1414N4PH Stainless Steel
extra long description
HMND 1414N4PHSSG4 1414N4PH STAINLES
Long Description
N4X J Box, Hinge Cover w/panel - 8 x 6 x 4 - 304 SS
Special Features
Formed from 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams. Welded brackets provide for enclosure mounting. Continuous stainless steel hinged cover is secured with stainless steel clamps and screws. Seamless poured-in place gasket. All models include a removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. A bonding stud is provided on the door and a grounding stud is provided in the enclosure.
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1414N4PHSSG4
GTIN
00623980354408
UPC
623980354408
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X J Box, Hinge Cover w/panel
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
nema rating
13;3R;4X
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1414N4PHSSG4.
Jump To:

Cross Referenced

These items are similar to 1414N4PHSSG4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
864-4XSCHC Eaton B-Line 00782051702941
SJH864N4X E-Box 00806101018803
1414N4PHSSG4 Hammond Manufacturing 00623980354408
A8064CHNFSS nVent-Thermal Management 00783510562700
BN4080604CHSS Wiegmann 00786725378609

* All prices subject to change.

Begin Live Chat