A10R106 - 10X10X6 N3R SC Encl, Ko

Nvent Hoffman

  • $76.92 (Each)
  • $76.92 (Each)

In-Stock: 1 available locally (Cabot, AR) (change location)
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
A10R106
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10R106
Description
10X10X6 N3R SC Encl, Ko
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510381202 / 00783510381202
Weight per unit
26.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.92 (Each)
Stock Availability
Cabot
1 (Check another store)
Little Rock
0
All Stores
123
Resources
Images
 
 
A10R106 - Small Image
 
A10R106 - Large Image
 
A10R106 - Large Image
Specifications Sheets
 
 
A10R106 - Specification Sheet
Other Links
 
 
A10R106 - Other
 
A10R106 - Other
 
A10R106 - Other
 
A10R106 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
10 in
Width
10
Size
10.00x10.00x6.00 in
Descriptions
Product Type
Enclosure
Description
10X10X6 N3R SC ENCL,KO
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 in Overall Width, 10 in Overall Length, 6 in Overall Height, 5 Knockouts, 26.1 lb
Short Description
Enclosure, Gray, 10.00 x 10.00 x 6.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A10R106 Enclosure 10.00x1
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
10 in
Overall Height
6 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10R106
GTIN
00783510381202
UPC
783510381202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
26.1 lb
Weight per each
26.1
Carton
1
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A10R106.
Jump To:

Similar Items

Similar items are close alternatives to A10R106, though they may not be 100% alike.

Unity 10106RTSC Screw-On Slip-On Cover Enclosure, 16 Ga Painted Low Carbon Steel...
  • Our Part #: 10106RTSC
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10106RTSC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 2 ($265.60) ·
10106RTSC - Unity Manufacturing

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.80

Each

QTY:
Each
Add
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder ...
  • Our Part #: 10106RTSC
  • Cabot Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10106 RTSC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.82) ·
10106RTSC - Cooper B-Line/Cable Tray

Cabot Availability: In Stock

Total Availability: In Stock

Book Price

$77.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A10R106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10106RTSC Eaton B-Line 00782051343007
10106RBPKO E-Box 00806101028475
C3R10106SC Hammond Manufacturing 00623980361451
10106-SC3R Milbank 00784572100329
A10R106 nVent-Thermal Management 00783510381202
10106RTSC Unity Manufacturing 00761515343005
RSC101006 Wiegmann 00786725402458
10106RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat