A12P10 - 10.75X8.88 PNL, 12X10 Encl

Nvent Hoffman

  • $24.75 (Each)
  • $24.75 (Each)

  • $99.00 (Per 4)

In-Stock: 2 available locally (Sulphur, LA) (change location)
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
A12P10
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12P10
Description
10.75X8.88 PNL, 12X10 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 8.88 In Overall Width, 8.4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510547905 / 00783510547905
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.75 (Each)
Standard Packaging
$99.00 (Per 4)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
2
All Stores
119
Resources
Images
 
 
A12P10 - Small Image
 
A12P10 - Large Image
Other Links
 
 
A12P10 - Other
 
A12P10 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
10.75 in
Size
fits 12x10 in
Descriptions
Product Type
Panel
Description
10.75X8.88 PNL,12X10 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 8.88 in Overall Width, 8.4 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK
extra long description
NVENT HOF A12P10 Panel 10.75x8.88 f
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
8.88 in
package quantity
1 CT;4 Pk
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12P10
GTIN
00783510547905
UPC
783510547905
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
8.4 lb
Weight per each
8.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A12P10.
Jump To:

Similar Items

Similar items are close alternatives to A12P10, though they may not be 100% alike.

10X12 Solid BP W011
  • Our Part #: SP1012IS
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP1012-IS
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.50) ·
SP1012IS - Unity Manufacturing

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.50

Each

QTY:
Each
Add
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 8.87 In Overall...
  • Our Part #: AW1210P
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW1210P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.59) ·
AW1210P - Cooper B-Line/Cable Tray

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A12P10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14R1109 Hammond Manufacturing 00623980340708
A12P10 nVent-Thermal Management 00783510547905
P1210 Wiegmann 00786725332502

* All prices subject to change.

Begin Live Chat