A1614CHNF - 16X14X6 N4 CLMP CH Encl

Nvent Hoffman

  • $416.71 (Each)
  • $416.71 (Each)

In-Stock: 2 available locally (Alexandria, LA) (change location)
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
A1614CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1614CHNF
Description
16X14X6 N4 CLMP CH Encl
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 In Overall Width, 16 In Overall Length, 6 In Overall Height, 21.14 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510557607 / 00783510557607
Weight per unit
21.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.71 (Each)
Stock Availability
Alexandria
2 (Check another store)
All Stores
51
Resources
Images
 
 
A1614CHNF - Small Image
 
A1614CHNF - Large Image
Other Links
 
 
A1614CHNF - Other
 
A1614CHNF - Other
 
A1614CHNF - Other
 
A1614CHNF - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
16 in;406 mm
Width
14
Size
16.00x14.00x6.00 in
Descriptions
Product Type
Junction Box
Description
16X14X6 N4 CLMP CH ENCL
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 in Overall Width, 16 in Overall Length, 6 in Overall Height, 21.14 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A1614CHNF CHNF Box 16.00x
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
14 in;356 mm
Overall Height
6 in;152 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1614CHNF
GTIN
00783510557607
UPC
783510557607
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
21.14 lb
Weight per each
21.14
Carton
1
Uses, Certifications, and Standards
Application
Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1614CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A1614CHNF, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema ...
  • Our Part #: 161464CHC
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16146-4CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($433.45) ·
161464CHC - Cooper B-Line/Cable Tray

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$433.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A1614CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16146JFH Austin Electrical Enclosures 00707353007877
16146-4CHC Eaton B-Line 00782051740707
JH16146N4 E-Box 00806101015765
1414N4PHO6 Hammond Manufacturing 00623980347004
HC16146JIC4 Milbank 00784572112636
A1614CHNF nVent-Thermal Management 00783510557607
BN4161406CH Wiegmann 00786725378500

* All prices subject to change.

Begin Live Chat