A242412LP - 24X24X12 N12 CH CLMP CVR

Nvent Hoffman

  • $948.29 (Each)
  • $948.29 (Each)

In-Stock: 3 available locally (Houston RDC, TX) (change location)
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
A242412LP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A242412LP
Description
24X24X12 N12 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 12 In Overall Height, 58 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510285203 / 00783510285203
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$948.29 (Each)
Stock Availability
Houston RDC
3 (Check another store)
All Stores
23
Resources
Images
 
 
A242412LP - Small Image
 
A242412LP - Large Image
 
A242412LP - Large Image
Other Links
 
 
A242412LP - Other
 
A242412LP - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Finish
Powder Coated
Dimensions and Weight
Overall Length
24 in;609.6 mm
Depth
12
Height
24
Width
24
Size
24.00x24.00x12.00 in
Descriptions
Description
24X24X12 N12 CH CLMP CVR
Product Type
Wall-Mount Enclosure
Special Features
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps
Long Description
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 24 in Overall Width, 24 in Overall Length, 12 in Overall Height, 58 lb
Short Description
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Features
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
extra long description
NVENT HOF A242412LP Enclosure 24.00
Additional Information
ip rating
IP65
Overall Width
24 in;609.6 mm
Overall Height
12 in;305 mm
Standards Met
UL 508A Listed;cUL Listed;CSA Certified
Made in USA
yes
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
White (Inside);Gray (Door)
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A242412LP
GTIN
00783510285203
UPC
783510285203
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
58 lb
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Applications Requiring a Bright White Interior to Increase Control Visibility
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A242412LP.
Jump To:

Similar Items

Similar items are close alternatives to A242412LP, though they may not be 100% alike.

Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Out...
  • Our Part #: 24241212
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 242412-12
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,075.35) ·
24241212 - Cooper B-Line/Cable Tray

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,075.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A242412LP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242412N Austin Electrical Enclosures 00707353007303
242412-12 Eaton B-Line 00782051804300
242412N12 E-Box 00806101017431
1418J12 Hammond Manufacturing 00623980366807
M12S-242412 Milbank 00784572115699
A242412LP nVent-Thermal Management 00783510285203
N12242412 Wiegmann 00786725345250
A242012LP nVent-Thermal Management 00783510285104
CSD242012 nVent-Thermal Management 00783510775506
CSD242012LG nVent-Thermal Management 00783510160890
CSD242412 nVent-Thermal Management 00783510775605
CSD242412LG nVent-Thermal Management 00783510160999
CSD242412ST nVent-Thermal Management 00783510144715
G600500300G nVent-Thermal Management 00783510189914
G600600325G nVent-Thermal Management 00783510189938
WM242012NC Rittal 00639889831520
WM242412NC Rittal 00639889831537
NSYS3DC6630 Schneider Electric 00785901897163

* All prices subject to change.

Begin Live Chat