ASE12X12X4 - 12X12X4 N1 PNTD SC

Nvent Hoffman

  • $48.43 (Each)
  • $48.43 (Each)

In-Stock: 1 available locally (North Austin, TX) ( change location)
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
ASE12X12X4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE12X12X4
Description
12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 8.38 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510430900 / 00783510430900
Weight per unit
8.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.43 (Each)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
9
All Stores
178
Resources
Images
 
 
ASE12X12X4 - Small Image
 
ASE12X12X4 - Large Image
Other Links
 
 
ASE12X12X4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Painted
Style
Painted
Dimensions and Weight
Overall Length
12 in;305 mm
Width
12
Size
12.00x12.00x4.00 in
Descriptions
Description
12X12X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 8.38 lb
Short Description
Type 1 Screw Cover Enclosure, 12 x 4 x 12 in, Painted, 10 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE12X12X4 Pull Box 12.00
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
10
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE12X12X4
GTIN
00783510430900
UPC
783510430900
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Screw-Cover Pull Boxes Type 1/Type3
Packaging
Weight
8.38 lb
Weight per each
8.38
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE12X12X4.
Jump To:

Similar Items

Similar items are close alternatives to ASE12X12X4, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • MFR Part #: 12124SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 6 ($506.58) ·
12124SC - Unity Manufacturing

Check local availability

Total Availability: In Stock

Book Price

$84.43

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • MFR Part #: 12124 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.38) ·
12124SC - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$42.38

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 No Knockouts, 12X12X4, Gray, Steel
  • MFR Part #: ASE12X12X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.43) ·
ASE12X12X4NK - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$48.43

Each

QTY:
Each
Add
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • MFR Part #: 12124-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.11) ·
12124SC1 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$100.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE12X12X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBGK Austin Electrical Enclosures 00707353028438
12124SC Eaton B-Line 00782051225808
12124SCPKO E-Box 00806101004523
CSKO12124 Hammond Manufacturing 00623980360676
12124-SC1 Milbank 00784572101135
ASE12X12X4 nVent-Thermal Management 00783510430900
12124SC Unity Manufacturing 00761515225806
SC121204 Wiegmann 00786725313907
12124SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat