ASE6X6X4 - 6X6X4 N1 PNTD SC

Nvent Hoffman

  • $22.96 (Each)
  • $22.96 (Each)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
ASE6X6X4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE6X6X4
Description
6X6X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510430108 / 00783510430108
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.96 (Each)
Stock Availability
Andrews
1 (Check another store)
Odessa
47
All Stores
478
Resources
Images
 
 
ASE6X6X4 - Small Image
 
ASE6X6X4 - Large Image
Other Links
 
 
ASE6X6X4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
6 in;152 mm
Width
6
Size
6.00x6.00x4.00 in
Descriptions
Description
6X6X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 6 Knockouts, 3.02 lb
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Short Description
Type 1 Screw Cover Enclosure, 6 x 4 x 6 in, Painted, 6 KO
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE6X6X4 Pull Box 6.00x6.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
6 in;152 mm
Knockouts
Yes
Number of Knockouts
6
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE6X6X4
GTIN
00783510430108
UPC
783510430108
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
3.02 lb
Weight per each
3.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE6X6X4.
Jump To:

Similar Items

Similar items are close alternatives to ASE6X6X4, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • Our Part #: 664SC
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 12 ($437.64) ·
664SC - Unity Manufacturing

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.47

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 664SC
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.86) ·
664SC - Cooper B-Line/Cable Tray

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.86

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 664SCNK
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.86) ·
664SCNK - Cooper B-Line/Cable Tray

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.86

Each

QTY:
Each
Add
6X4X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 664SC1
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.31) ·
664SC1 - Milbank

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE6X6X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SBGK Austin Electrical Enclosures 00707353028346
664 SC Eaton B-Line 00782051221305
664SC Eaton B-Line 00078205122131
664SCPKO E-Box 00806101004431
CSKO664 Hammond Manufacturing 00623980360591
664-SC1 Milbank 00784572108011
ASE6X6X4 nVent-Thermal Management 00783510430108
664SC Unity Manufacturing 00761515221303
SC060604 Wiegmann 00786725312306
664SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat