ASE6X6X6 - 6X6X6 N1 PNTD SC

Nvent Hoffman

  • $27.80 (Each)
  • $27.80 (Each)

In-Stock: 3 available locally (Andrews, TX) (change location)
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
ASE6X6X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE6X6X6
Description
6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510431402 / 00783510431402
Weight per unit
3.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.80 (Each)
Stock Availability
Andrews
3 (Check another store)
Odessa
3
All Stores
121
Resources
Images
 
 
ASE6X6X6 - Small Image
 
ASE6X6X6 - Large Image
Other Links
 
 
ASE6X6X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00x6.00x6.00 in
Width
6
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Description
6X6X6 N1 PNTD SC
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 8 Knockouts, 3.84 lb
Short Description
Type 1 Screw Cover Enclosure, 6 x 6 x 6 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE6X6X6 Pull Box 6.00x6.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Knockouts
Yes
Number of Knockouts
8
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE6X6X6
GTIN
00783510431402
UPC
783510431402
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
3.84 lb
Weight per each
3.84
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE6X6X6.
Jump To:

Similar Items

Similar items are close alternatives to ASE6X6X6, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 666SC
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 6 ($264.18) ·
666SC - Unity Manufacturing

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.03

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 666SC
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.61) ·
666SC - Cooper B-Line/Cable Tray

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.61

Each

QTY:
Each
Add
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema ...
  • Our Part #: 666SCNK
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.61) ·
666SCNK - Cooper B-Line/Cable Tray

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.61

Each

QTY:
Each
Add
6X6X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 666SC1
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 666-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.92) ·
666SC1 - Milbank

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE6X6X6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SBGK Austin Electrical Enclosures 00707353028544
666 SC Eaton B-Line 00782051221404
666SC Eaton B-Line 00078205122148
666SCPKO E-Box 00806101004639
CSKO666 Hammond Manufacturing 00623980360737
666-SC1 Milbank 00784572108189
ASE6X6X6 nVent-Thermal Management 00783510431402
666SC Unity Manufacturing 00761515221402
SC060606 Wiegmann 00786725312405
666SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat