F66G36WK - 6X6X36 N1 HC STRT SCT

Nvent Hoffman

  • $88.07 (Each)
  • $88.07 (Each)

In-Stock: 1 available locally (Kerrville, TX) (change location)
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
F66G36WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G36WK
Description
6X6X36 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529703 / 00783510529703
Weight per unit
67.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.07 (Each)
Stock Availability
Kerrville
1 (Check another store)
San Antonio RDC
1
All Stores
46
Resources
Images
 
 
F66G36WK - Small Image
 
F66G36WK - Large Image
Other Links
 
 
F66G36WK - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover with Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
36.00IN Straight Section / Ko
Description
6X6X36 N1 HC STRT SCT
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x36, Gray, Steel
extra long description
NVENT HOF F66G36WK 36.00in Straight
Additional Information
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G36WK
GTIN
00783510529703
UPC
783510529703
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
67.08
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F66G36WK.
Jump To:

Similar Items

Similar items are close alternatives to F66G36WK, though they may not be 100% alike.

Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6...
  • Our Part #: 6636G
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636G
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 2 ($119.20) ·
6636G - Unity Manufacturing

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.60

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 6636HS
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.84) ·
6636HS - Cooper B-Line/Cable Tray

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66G36WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636HWGK Austin Electrical Enclosures 00707353030400
6636 HS Eaton B-Line 782051478051
6636HS Eaton B-Line 00782051478051
3-66HWPKO E-Box 00806101012696
CWST636 Hammond Manufacturing 00623980261935
6636-GHC1 Milbank 00784572107922
F66G36WK nVent-Thermal Management 00783510529703
6636G Unity Manufacturing 00761515102701
HS663 Wiegmann 00786725610105
636HG Wire Guard n/a
6636 G Eaton B-Line 00782051102703
6636G Eaton B-Line 00078205110275

* All prices subject to change.

Begin Live Chat