F66T136GV - 6X6X36 N1 GLV STRT SCT

Nvent Hoffman

  • $75.31 (Each)
  • $75.31 (Each)

In-Stock: 2 available locally (Cedar Park, TX) (change location)
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
F66T136GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66T136GV
Description
6X6X36 N1 GLV STRT SCT
Straight Section Layin Flat Cover Type 1 No Kos, 6X6X36, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510884505 / 00783510884505
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.31 (Each)
Stock Availability
Cedar Park
2 (Check another store)
Austin RDC
5
All Stores
21
Resources
Images
 
 
F66T136GV - Small Image
 
F66T136GV - Large Image
Other Links
 
 
F66T136GV - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
36.00IN Straight Section
Description
6X6X36 N1 GLV STRT SCT
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F66T136GV 36.00in Straigh
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 6x6x36, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F66T136GV
Brand
Nvent Hoffman
GTIN
00783510884505
UPC
783510884505
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:
These alternate items can be purchased instead of F66T136GV.
Jump To:

Similar Items

Similar items are close alternatives to F66T136GV, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 6636GGVNK
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.11) ·
6636GGVNK - Cooper B-Line/Cable Tray

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.11

Each

QTY:
Each
Add
6" X 6" X 36" Wireway
  • Our Part #: G6636G
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: UNM
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.75) ·
G6636G - Universal Enclosures

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66T136GV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636SW Austin Electrical Enclosures 00707353015599
6636 GGV NK Eaton B-Line 00782051007190
6636GGVNK Eaton B-Line 00078205100719
3-66SW E-Box 00806101008514
6636-GSC1-NK-NP Milbank 00784572154940
F66T136GV nVent-Thermal Management 00783510884505
6636GGFL Unity Manufacturing 00761515120347
S6636GNK Wiegmann 00786725851782

* All prices subject to change.

Begin Live Chat