HBL15W47A - Conn, W/Tight, 5-15R, 15A, 125V

Wiring Device-Kellems

  • $49.58 (Each)
  • $49.58 (Each)

  • $1,239.50 (Per 25)

In-Stock: 14 available locally (Springdale, AR) (change location)
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
HBL15W47A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL15W47A
Description
Conn, W/Tight, 5-15R, 15A, 125V
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 In Diameter, Cord Mounted, 4.42 In Length, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131276 / 0783585131276 / 00783585131276
Weight per unit
0.473 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.58 (Each)
Standard Packaging
$1,239.50 (Per 25)
Stock Availability
Springdale
14 (Check another store)
All Stores
14
Resources
Images
 
 
HBL15W47A - Small Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
 
HBL15W47A - Large Image
Specifications Sheets
 
 
HBL15W47A - Specification Sheet
Attachments
 
 
HBL15W47A - Specification Sheet
Other Links
 
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
 
HBL15W47A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic Elastomer (Body);Holder White Nylon (Blade );Clear polycarbonate (Terminal Retainer);Nickel plated brass (Blades, Terminal Screws );White Nylon (Core );Black Elastomer (Bushing & Cone Seal);Nylon (Gotcha Ring );PBT (Strain Relief Nut)
Terminal Type
Screw;Clamp
Voltage Rating
125
amperage rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Blade, Terminal Screw)
Dimensions and Weight
Diameter
1.85 in;47.1 mm
Length
4.42 in;112.1 mm
Size
Standard Sized Product
Descriptions
Description
CONN, W/TIGHT, 5-15R, 15A, 125V
Product Type
Straight Blade Connector
Long Description
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw/Clamp Terminal, 1.85 in Diameter, Cord Mounted, 4.42 in Length, Corrosion Resistant, 0.2000 lb
Short Description
Straight Blade Connector, 15 A, 125 V, Black/White
Special Features
Smooth Body Design
extra long description
HWDK HBL15W47A CONN, W/TIGHT, 5-15R
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Cord Mounted
Resistance Properties
Corrosion Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498 Listed;CSA Certified C22.2
pallet quantity
1375
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL15W47A
series
Watertight Devices
GTIN
00783585131276
UPC
783585131276
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight
0.2000 lb
Weight per each
0.473
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
NEMA 4/4X/12/6/6P;NEMA WD-1/WD-6
standard
Certified to CSA C22.2 No. 42;IP69K rating;Listed to UL498;Meets NEMA WD-1, WD-6 And ANSI Standards;UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Springdale Area

Location Stock Available
Springdale
14 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL15W47A.
Jump To:

Similar Items

Similar items are close alternatives to HBL15W47A, though they may not be 100% alike.

Straight Blade Thermoplastic Elastomer Watertight, Industrial/Commercial Grade, ...
  • Our Part #: HBL15W33A
  • Springdale Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL15W33A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL15W33A - Hubbell Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C ...
  • Our Part #: 15W47
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($364.60) ·
15W47 - Eaton Wiring Devices

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.46

Each

QTY:
Each
Add
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • Our Part #: 15W47
  • Springdale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 15W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.12) ·
15W47 - Molex LLC

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$40.12

Each

QTY:
Each
Add
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs a...
  • Our Part #: 15W47
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($351.40) ·
15W47 - Pass & Seymour/Legrand

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.14

Each

QTY:
Each
Add
CONN, W/TIGHT, 5-15R, 15A, 125V, BK
  • MFR Part #: HBL15W47BK
  • GTIN: 00783585131283
  • Manufacturer: WIRING DEVICE-KELLEMS
CONN, W/TIGHT, 6-15R, 15A, 250V
  • MFR Part #: HBL15W49
  • GTIN: 00783585131306
  • Manufacturer: WIRING DEVICE-KELLEMS
CONN, W/TIGHT, 5-15R, 15A, 125V, CL, WIR
  • MFR Part #: HBL15W47AWC
  • GTIN: 00783585580623
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL15W47A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W47 Eaton Wiring Devices 00040893630946
1610-CW6P Ericson 00782862824771
HBL15W47 Hubbell Wiring Device-Kellems 00783585013022
HBL15W47A Hubbell Wiring Device-Kellems 00783585131276
15W47 Leviton 00078477848241
15W47 Legrand Pass & Seymour 00785007114164
15W47 Woodhead 00786788711023

* All prices subject to change.

Begin Live Chat