HBL8410 - SGL RCPT, 3P4W, 20A 125/250V, 14-20R, BK

Wiring Device-Kellems

  • $52.21 (Each)
  • $52.21 (Each)

  • $522.10 (Per 10)

In-Stock: 1 available locally (Springdale, AR) (change location)
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
HBL8410
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8410
Description
SGL RCPT, 3P4W, 20A 125/250V, 14-20R, BK
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 20A 125/250V, 14-20R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015705 / 0783585015705 / 00783585015705
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.21 (Each)
Standard Packaging
$522.10 (Per 10)
Stock Availability
Springdale
1 (Check another store)
All Stores
8
Resources
Images
 
 
HBL8410 - Small Image
 
HBL8410 - Large Image
Attachments
 
 
HBL8410 - Specification Sheet
Other Links
 
 
HBL8410 - Other
 
HBL8410 - Other
 
HBL8410 - Other
 
HBL8410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Voltage Rating
125/250 V
amperage rating
20
Current Rating
20
Poles
3-Pole
Number of Wires
4-Wire
Wattage
5000
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
2.44 in x 1.5 in x 1.24 in
Descriptions
Product Type
SGL RCPT, 3P4W, 20A 125/250V, 14-20R, BK
Description
SGL RCPT, 3P4W, 20A 125/250V,14-20R,BK
extra long description
HWDK HBL8410 SGL RCPT, 3P4W, 20A 12
Long Description
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 20A 125/250V, 14-20R, Black, Single Pack.
Special Features
Self Grounding
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL8410
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015705
UPC
783585015705
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
Application
Extra Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
14-20R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL8410.
Jump To:

Cross Referenced

These items are similar to HBL8410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5759 Eaton Wiring Devices 00040893015408
HBL8410 Hubbell Wiring Device-Kellems 00783585015705
3820 Legrand Pass & Seymour 00785007790108

* All prices subject to change.

Begin Live Chat