SHC1041 - Cordcon, STR ML, .63-.75", 1", Alu

WDK

  • $15.55 (Each)
  • $15.55 (Each)

  • $233.25 (Per 15)

In-Stock: 5 available locally (Rogers, AR) (change location)
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
SHC1041
Manufacturer
WDK
Manufacturer's Part Number
SHC1041
Description
Cordcon, STR ML, .63-.75", 1", Alu
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200415 / 0783585200415 / 00783585200415
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Standard Packaging
$233.25 (Per 15)
Stock Availability
Rogers
5 (Check another store)
Springdale
15
All Stores
31
Resources
Images
 
 
SHC1041 - Small Image
 
SHC1041 - Large Image
 
SHC1041 - Large Image
Specifications Sheets
 
 
SHC1041 - Specification Sheet
Attachments
 
 
SHC1041 - Specification Sheet
Other Links
 
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
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
Aluminum
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
F4
Descriptions
Description
CORDCON, STR ML, .63-.75", 1", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 1 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 1", Aluminum
Short Description
Cord Connector, Aluminum, .75-.88", 1"
Special Features
Aluminum Cord Connector Provides Durable Performance
extra long description
HWDK SHC1041 CORDCON, STR ML, .63-.
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;15 PK
Manufacturer Information
Manufacturers Part Number
SHC1041
Model
SHC
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
GTIN
00783585200415
UPC
783585200415
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.25 lb/EA
Weight per each
0.044
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SHC1041.
Jump To:

Cross Referenced

These items are similar to SHC1041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1041 Hubbell Wiring Device-Kellems 00783585200415
SHC1042 Hubbell Wiring Device-Kellems 00783585200422
SR-1007 O-Z Gedney 00783126507904
RSR-314 Remke 00785411113142
CG-62100 Appleton Electric 00781381191753
2545 Thomas & Betts 00786210025452
DB-33 Thomas & Betts n/a
772-42 Bridgeport Fittings 00781747772428
CG100-750 Eaton Crouse-Hinds 00784564001054
3704-2 Raco 00050169370421

* All prices subject to change.

Begin Live Chat