SR2P06 - Socket Din Mount Screw Type

IDC

  • $6.45 (Each)
  • $6.45 (Each)

  • $129.00 (Per 20)

In-Stock: 1 available locally (Granbury, TX) (change location)
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
SR2P06
Manufacturer's Part Number
SR2P-06
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 60 MM Overall Height, 40 MM Overall Length, 25.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630025832
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Standard Packaging
$129.00 (Per 20)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
0
All Stores
346
Resources
Images
 
 
SR2P06 - Small Image
 
SR2P06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
10 A
Terminal Type
Screw (Pin)
Shape
Rectangular
Dimensions and Weight
Overall Length
40 mm
Descriptions
Long Description
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 60 mm Overall Height, 40 mm Overall Length, 25.5 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight
Short Description
Socket, 300 V, 10 A, 8 Pin
Product Type
Socket
Description
SOCKET DIN MOUNT SCREW TYPE
Additional Information
Mounting Type
DIN Rail Mount
Standards Met
cRU US;CSA Certified;TUV;CE
Made in USA
yes
Number of Pins
8
Overall Width
25.5 mm
Overall Height
60 mm
Manufacturer Information
Manufacturers Part Number
SR2P-06
series
RR
Brand
IDEC CORPORATION
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
9 lb
Weight per each
0.6
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SR2P06.
Jump To:

Similar Items

Similar items are close alternatives to SR2P06, though they may not be 100% alike.

D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Vol...
  • Our Part #: D2PAL
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2PAL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($218.80) ·
D2PAL - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.88

Each

QTY:
Each
Add
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width,...
  • Our Part #: D3PA2
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D3PA2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($111.60) ·
D3PA2 - Eaton Corp

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat