SR3P06 - Socket Din Mount Screw Type

IDC

  • $9.96 (Each)
  • $9.96 (Each)

  • $99.60 (Per 10)

In-Stock: 1 available locally (Dumas, TX) ( change location)
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
SR3P06
Manufacturer's Part Number
SR3P-06
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630025861
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.96 (Each)
Standard Packaging
$99.60 (Per 10)
Stock Availability
Dumas
1 (Check another store)
Amarillo
6
All Stores
168
Resources
Images
 
 
SR3P06 - Small Image
 
SR3P06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Shape
Rectangular
Current Rating
10 A
Terminal Type
Screw (Pin)
Dimensions and Weight
Overall Length
59 mm
Descriptions
Product Type
Socket
Long Description
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 11 - Pins, 60 mm Overall Height, 59 mm Overall Length, 28.5 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight
Short Description
Socket, 300 V, 10 A, 11 Pin
Description
SOCKET DIN MOUNT SCREW TYPE
Additional Information
Number of Pins
11
Overall Width
28.5 mm
Overall Height
60 mm
Mounting Type
DIN Rail Mount
Standards Met
cRU US;CSA Certified;TUV;CE
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
SR3P-06
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
9 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SR3P06.
Jump To:

Similar Items

Similar items are close alternatives to SR3P06, though they may not be 100% alike.

Relay Mounting Socket, Din Rail Mount, 300/600 V, 1.6 In Overall Length, 0.97 In...
  • Our Part #: D3PA3
  • Dumas Availability: 18
  • Total Availability: In Stock
  • MFR Part #: D3PA3
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($207.20) ·
D3PA3 - Eaton Corp

Dumas Availability: In Stock

Total Availability: In Stock

Book Price

$20.72

Each

QTY:
Each
Add
Socket Din Mount Screw Type
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.80) ·
SR3P05 - Idec

Check local availability

Total Availability: In Stock

Book Price

$8.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat