30641 - Twister Wire Conn, Model 341 Tan, 500/Bag

Ideal

  • $101.95 (Per 500)
  • $0.20 (Each)

  • $101.95 (Per 500)

  • $203.89 (Per 1,000)

  • $1,019.45 (Per 5,000)

In-Stock: 500 available locally (Dodge City, KS) (change location)
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
30641
Manufacturer
Ideal
Manufacturer's Part Number
30-641
Description
Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306411 / 0783250306411 / 00783250306411
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.20 (Each)
Carton
$101.94 (Per 500)
Standard Packaging
$1,019.45 (Per 5,000)
Stock Availability
Dodge City
500 (Check another store)
West Wichita
4,000
All Stores
183,500
Resources
Images
 
 
30641 - Small Image
 
30641 - Large Image
 
30641 - Large Image
 
30641 - Video
Brochures
 
 
30641 - Brochure
Other Links
 
 
30641 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Tan
Color
Tan
Descriptions
Product Type
Twister Connector
Long Description
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb
Short Description
Twister Connector, Tan, 22 - 8 AWG, 750 per jar
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Description
TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-641 TWISTER 341 TAN, 500 B
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
500 BG
media
Yes
Wire Type
COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-641
GTIN
00783250306411
UPC
783250306411
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight
2.35 lb
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 183,500

Location search:

* All prices subject to change.

Begin Live Chat