31319 - Foam Carrier, 1-1/4"

Ideal

  • $19.41 (Each)
  • $19.41 (Each)

In-Stock: 4 available locally (Longview, TX) (change location)
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
31319
Manufacturer
Ideal
Manufacturer's Part Number
31-319
Description
Foam Carrier, 1-1/4"
Foam Carrier, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313198 / 0783250313198 / 00783250313198
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Stock Availability
Longview
4 (Check another store)
All Stores
134
Resources
Images
 
 
31319 - Small Image
 
31319 - Large Image
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
Foam Carrier
Long Description
Foam Carrier, 0.03 lb
Short Description
1-1/4 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
Description
FOAM CARRIER, 1-1/4"
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
extra long description
IDEAL 31-319 1 1 4 IN FOAM CARRIER
Additional Information
for use with
For Use With Any Type Of Blower Or Vacuum System
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
31-319
Brand
Ideal
GTIN
00783250313198
UPC
783250313198
Taxonomies, Classifications, and Categories
Type
Foam Carrier
Category Description
CLEANING
Packaging
Package Type
Bag
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Blower;Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31319.
Jump To:

Similar Items

Similar items are close alternatives to 31319, though they may not be 100% alike.

Foam Carrier, Conduit Size: 1-1/4 In, Package: 3/Bag, Rohs Compliant, For Use Wi...
  • Our Part #: 31469
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-469
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.41) ·
31469 - Ideal

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 31319 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC4 Gardner Bender 00032076307257
31-319 Ideal Industries 783250313198

* All prices subject to change.

Begin Live Chat