31347 - Conduit Measuring Tape, 3, 000'

Ideal

  • $112.33 (Each)
  • $112.33 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31347
Manufacturer
Ideal
Manufacturer's Part Number
31-347
Description
Conduit Measuring Tape, 3, 000'
Conduit Measuring Tape, 3000 FT Overall Length, 4.65 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/EAN/GTIN
783250313471 / 0783250313471 / 00783250313471
Weight per unit
4.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.33 (Each)
Stock Availability
Sulphur Springs
0
Tyler
0
All Stores
0
Resources
Images
 
 
31347 - Small Image
 
31347 - Large Image
Attachments
 
 
31347 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3000 ft
Length
3,000
Descriptions
Product Type
Conduit Measuring Tape
Long Description
Conduit Measuring Tape, 3000 ft Overall Length, 4.65 lb
Short Description
Conduit Measuring Tape, 3000 ft
Special Features
Features:Provides Quick and Accurate Measurement Of Conduit Runs;Easy-To-Read Markings In Sequential One-Foot Increments;160 Lb Tensile Strength;Pulls Rope Through Raceways Without Stretching;Dispenser Features Built-In Cutter, Handle, Non-Skid Base
Description
CONDUIT MEASURING TAPE, 3,000'
Features
IDEAL Conduit measuring tape measuring 3000 ft has easy-to-read markings in sequential one-foot increments. It has tensile strength of 160 lbs. and offers quick and accurate measurement of conduit runs. Tape will not rot or mildew and pulls rope through raceways without stretching.
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-347
GTIN
00783250313471
UPC
783250313471
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
CONDUIT
Availability
Status
Inactive
Packaging
Weight
4.65 lb
Weight per each
4.645
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 31347.
Jump To:

Similar Items

Similar items are close alternatives to 31347, though they may not be 100% alike.

Conduit Measuring Tape, 160LB, 3000FT
  • Our Part #: 31016030
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-0160-30
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.38) ·
31016030 - Ideal

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.38

Each

QTY:
Each
Add
Polyester Conduit Measuring Tape, 3/16" X 3000' (44./MM X 914M). Fish and Measur...
  • Our Part #: 435
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 435
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
435 - Greenlee Textron

Sulphur Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat