85068 - TLC RG-6 F Tool-Less Comp Conn, 10/Card

Ideal

  • $9.16 (Per 10)
  • $0.92 (Each)

  • $9.16 (Per 10)

  • $91.56 (Per 100)

In-Stock: 150 available locally (Austin RDC, TX) (change location)
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
85068
Manufacturer
Ideal
Manufacturer's Part Number
85-068
Description
TLC RG-6 F Tool-Less Comp Conn, 10/Card
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850686 / 0783250850686 / 00783250850686
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$0.92 (Each)
Carton
$9.16 (Per 10)
Stock Availability
Austin RDC
150 (Check another store)
All Stores
270
Resources
Images
 
 
85068 - Small Image
 
85068 - Large Image
Specifications Sheets
 
 
85068 - Specification Sheet
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
Gray
Descriptions
Product Type
Tool-Less Compression Connector
Features
Connector Model: 6FTLCTool-Less Compression connectorAccepts RG-6 coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .254” - .278”Recommended cable prep/stripping tools: 45-605 PrepPRORecommended compression tools: Not requiredConnector color: GrayThe new TLC (Tool-Less Compression) RG-6 F compression connector is our simplest, fastest, and lowest total cost solution for installing compression connectors. Designed to save the installer time, labor, an
Long Description
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 lb/EA
Short Description
Tool-Less Compression Connector, Type F, RG 6 Coax
Special Features
No Compression Tool Required - Just Prep The Cable and Attach the Connector. Saves Time, Labor, And Cost - Simple and Fast Installation
Description
TLC RG-6 F TOOL-LESS COMP CONN, 10/CARD
extra long description
IDEAL 85-068 RG6 F TOOL-LESS CMPRCO
Additional Information
Connection Type
Type F
Cable Type
RG 6 Coax
for use with
Standard 1/4 x 1/4 in Cable Preparation
Standards Met
RoHS Compliant
package quantity
50 PK;10 CT
Manufacturer Information
Manufacturers Part Number
85-068
Brand
Ideal
GTIN
00783250850686
UPC
783250850686
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Tool-Less Compression Connector - RG6
Availability
minimum qty
10
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
10
Uses, Certifications, and Standards
Application
360 Degree Cable Compression Point;>40lbs Retention. 5MHz to 3GHz Applications Including CatV and Satellite TV. For RG6 Coax Cables, Recommended for Indoor Use Only. Standard 1/4" x 1/4" Cable Preparation
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 270

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
150 View Store

Distribution Centers

Location Stock Available
DFW RDC
60 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of 85068.
Jump To:

Similar Items

Similar items are close alternatives to 85068, though they may not be 100% alike.

TLC RG-6 F Tool-Less CMPRSN Conn, Gray, 50/Card
  • Our Part #: 85168
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85-168
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($41.24) ·
85168 - Ideal

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat