B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag

Buchanan

  • $53.43 (Per 500 Caps)
  • $0.11 (Per Cap)

  • $53.43 (Per 500 Caps)

  • $106.86 (Per 1,000 Caps)

  • $534.30 (Per 5,000 Caps)

In-Stock: 1,000 available locally (N. San Antonio, TX) (change location)

QTY:
Caps
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1B
Manufacturer
Buchanan
Manufacturer's Part Number
B1-B
Description
B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 10 Awg, 3/20 Awg Min, 3/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B1
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451923 / 0781789451923 / 00781789451923
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
500 Caps
Unit
$0.11 (Per Cap)
Carton
$53.43 (Per 500 Caps)
Standard Packaging
$534.30 (Per 5,000 Caps)
Stock Availability
N. San Antonio
1,000 Caps (Check another store)
San Antonio RDC
6,500 Caps
All Stores
114,000 Caps
Resources
Images
 
 
B1B - Small Image
 
B1B - Large Image
 
B1B - Large Image
Brochures
 
 
B1B - Brochure
Other Links
 
 
B1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Number of Conductors
2 to 6
Material, Color, and Finish
Color
Yellow
Insulation Color
Yellow
Descriptions
Long Description
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Product Type
Wire Connector
Short Description
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Description
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
extra long description
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG
Additional Information
Minimum Conductor Size
(2) #20 AWG
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
package quantity
500 BG
Manufacturer Information
Brand
Buchanan
sub brand
B-Cap(R)
Manufacturers Part Number
B1-B
GTIN
00781789451923
UPC
781789451923
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
minimum qty
500
Packaging
Weight
0.0034 lb
Weight per cap
0.003
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat