BGRB - B-Cap Wire Connector, BGR Green Grounding, 250/Box

Buchanan

  • $69.04 (Per 250)
  • $0.28 (Each)

  • $69.04 (Per 250)

  • $276.16 (Per 1,000)

In-Stock: 1,000 available locally (Oklahoma City, OK) ( change location)
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
BGRB
Manufacturer
Buchanan
Manufacturer's Part Number
BGR-B
Description
B-Cap Wire Connector, BGR Green Grounding, 250/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789453675 / 0781789453675 / 00781789453675
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.28 (Each)
Carton
$69.04 (Per 250)
Stock Availability
Oklahoma City
1,000 (Check another store)
All Stores
4,500
Resources
Images
 
 
BGRB - Small Image
 
BGRB - Large Image
 
BGRB - Large Image
Brochures
 
 
BGRB - Brochure
Other Links
 
 
BGRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Green
Insulation Color
Green
Descriptions
Description
B-CAP WIRE CONNECTOR,BGR GREEN GROUNDING, 250/BOX
Extra Long Description
IDEAL BGR-B BGR GREEN GROUND, 250 B
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb
Product Type
Wire Connector
Short Description
Wire Connector, Green, 14 - 10 AWG, 50 per box
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Additional Information
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Minimum Conductor Size
(2) #14 AWG
Package Quantity
250 CT
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BGR-B
Sub Brand
B-Cap(R)
GTIN
00781789453675
UPC
781789453675
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Minimum Qty
250
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
250
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 467 Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,500

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
1,000 View Store

Distribution Centers

Location Stock Available
Baton Rouge
750 View Store
DFW RDC
250 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat