WT21 - Wiretwist Wire Connector, WT2 Blue, 100/Box

Buchanan

  • $14.88 (Per 100)
  • $0.15 (Each)

  • $14.88 (Per 100)

  • $148.80 (Per 1,000)

In-Stock: 400 available locally (Mansfield, TX) (change location)
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
WT21
Manufacturer
Buchanan
Manufacturer's Part Number
WT2-1
Description
Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610023 / 0781789610023 / 00781789610023
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.88 (Per 100)
Standard Packaging
$148.80 (Per 1,000)
Stock Availability
Mansfield
400 (Check another store)
DFW RDC
4,000
All Stores
108,699
Resources
Images
 
 
WT21 - Small Image
 
WT21 - Large Image
 
WT21 - Large Image
Brochures
 
 
WT21 - Brochure
Other Links
 
 
WT21 - Other
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
Flame-retardant Polypropelene
Voltage Rating
300
Material, Color, and Finish
Insulation Color
Blue
Color
Blue
Descriptions
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag
Long Description
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B
Description
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX
Additional Information
Minimum Conductor Size
(3) #20 AWG
Maximum Conductor Size
(3) #16 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Made in USA
yes
Maximum Voltage Rating
300 V
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
package quantity
100 BX
Manufacturer Information
Brand
Buchanan
sub brand
WireTwist(TM)
Manufacturers Part Number
WT2-1
GTIN
00781789610023
UPC
781789610023
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.2 lb
Weight per each
0.002
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 108,699

Location search:

* All prices subject to change.

Begin Live Chat