ET8215C - Ast 7 Day 2 Circ Control 120-277 SPST SW Nema 1

Intermatic

  • $440.43 (Each)
  • $440.43 (Each)

  • $2,642.58 (Per 6)

In-Stock: 6 available locally (Centennial, CO) ( change location)
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
ET8215C
Manufacturer
Intermatic
Manufacturer's Part Number
ET8215C
Description
Ast 7 Day 2 Circ Control 120-277 SPST SW Nema 1
Astronomic 7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Indoor Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275089761 / 00078275089761
Weight per unit
3.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$440.43 (Each)
Standard Packaging
$2,642.58 (Per 6)
Stock Availability
Centennial
6 (Check another store)
Denver
2
All Stores
42
Resources
Images
 
 
ET8215C - Large Image
 
ET8215C - Large Image
360 Images
 
 
ET8215C - 360 Image
Attachments
 
 
ET8215C - Specification Sheet
Brochures
 
 
ET8215C - Brochure
Other Links
 
 
ET8215C - Other
 
ET8215C - Other
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
Teeter Type
Poles
1
Voltage Rating
120 - 277
amperage rating
30
Descriptions
Description
AST 7 DAY 2 CIRC CONTROL 120-277 SPST SW NEMA 1
extra long description
INT-MAT ET8215C Astronomic 7-Day 2-
Product Type
Astronomic 7-Day 2-Circuit Electronic Control, 120-277 Vac,
Features
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.
Long Description
Astronomic 7-Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST, Indoor Metal Enclosure
Special Features
Features: 7-Day, Astronomic, Multi-Voltage, Battery Backup, Pulse Output, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time
Additional Information
motor power
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO)
Timing Range
1 MIN - 6 DAYS 23 HR 59 MIN
Contact Configuration
1 NO
action
2 x SPST
Contact Rating
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
ET8215C
GTIN
00078275089761
UPC
078275089761
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Astronomic Electronic
Packaging
Weight per each
3.083
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
Indoor, HVACR, Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

* All prices subject to change.

Begin Live Chat