IG2280IM - 6-Mode Surge Protective Device 12/240V

Intermatic

  • $315.27 (Each)
  • $315.27 (Each)

  • $1,261.08 (Per 4)

In-Stock: 4 available locally (Tyler, TX) (change location)
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
IG2280IM
Manufacturer
Intermatic
Manufacturer's Part Number
IG2280-IM
Description
6-Mode Surge Protective Device 12/240V
Surge Protective Device, 6-Mode, 120/240 Vac, 1PH Type 2, Indoor Metal, Connected Equipment Warranty 10 Yr $25, 000
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275146112 / 00078275146112
Weight per unit
6.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.27 (Each)
Standard Packaging
$1,261.08 (Per 4)
Stock Availability
Tyler
4 (Check another store)
All Stores
4
Resources
Images
 
 
IG2280IM - Large Image
 
IG2280IM - Large Image
Attachments
 
 
IG2280IM - Specification Sheet
Brochures
 
 
IG2280IM - Brochure
Other Links
 
 
IG2280IM - Other
 
IG2280IM - Other
 
IG2280IM - Other
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
120, 240
Material
Steel
Phase
Single
Material, Color, and Finish
Finish
Powder Coated Steel
Descriptions
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac, 1PH Type 2, In
extra long description
INT-MAT IG2280-IM Surge Protective
Features
Intermatic's SMART GUARD® provides coverage of your customer’s big investment equipment, from appliances and computers to HVAC equipment and TVs. This innovative Surge Protective Device uses IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardou
Description
6-MODE SURGE PROTECTIVE DEVICE 12/240V
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC, 1Ph Type 2, Indoor Metal, Connected Equipment Warranty 10 yr $25,000
Special Features
Features: Tamper proof Consumable Module Door, Replaceable Consumable Modules, Status & Protection LED Indicators
Additional Information
Short Circuit Rating
100
type of indicators
Green and Blue LED
Manufacturer Information
Manufacturers Part Number
IG2280-IM
Brand
Intermatic
GTIN
00078275146112
UPC
078275146112
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Type I or II
Packaging
Weight per each
6.29
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cULus Listed, ANSI/UL1449 3rd Edition
Mounting
Flush Mount
environmental conditions
Indoor
Application
Residential, Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available
Tyler
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat