T103PCD82 - 40A 120V DPST Plastic Clear Cover Time Clock

Intermatic

  • $94.18 (Each)
  • $94.18 (Each)

  • $565.08 (Per 6)

In-Stock: 2 available locally (Fort Stockton, TX) (change location)
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
T103PCD82
Manufacturer
Intermatic
Manufacturer's Part Number
T103PCD82
Description
40A 120V DPST Plastic Clear Cover Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275047853 / 00078275047853
Weight per unit
2.508 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.18 (Each)
Standard Packaging
$565.08 (Per 6)
Stock Availability
Fort Stockton
2 (Check another store)
Odessa
0
All Stores
36
Resources
Images
 
 
T103PCD82 - Large Image
 
T103PCD82 - Large Image
Attachments
 
 
T103PCD82 - Specification Sheet
Other Links
 
 
T103PCD82 - Other
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
125
Poles
2
connection
Teeter Type
Wattage
3
amperage rating
40
Dimensions and Weight
Size
5-1/2 LENGTH X 3-3/8 WIDTH X 9-3/8 IN, 13.97 LENGTH X 9.21 WIDTH X 23.81 HEIGHT CM
Descriptions
Description
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK
Product Type
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/
extra long description
INT-MAT T103PCD82 24-Hour Mechanica
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description
24-Hour Mechanical Time Switch, 120 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
2 NO
action
DPST
Timing Range
24
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T103PCD82
GTIN
00078275047853
UPC
078275047853
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
2.508
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Enclosure
NEMA 3R Plastic
Mounting
WALL MOUNT
Frequency Rating
60
standard
cCSAus Certified, HVACR
Application
Commercial, Industrial, Residential, Outdoor, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:
These alternate items can be purchased instead of T103PCD82.
Jump To:

Similar Items

Similar items are close alternatives to T103PCD82, though they may not be 100% alike.

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20...
  • Our Part #: 1103BPC
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1103B-PC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.82) ·
1103BPC - Nsi Industries

Fort Stockton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$58.82

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum O...
  • Our Part #: 1103NC
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1103NC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1103NC - Nsi Industries

Fort Stockton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat